Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Head, Mch-332

  • Mfr # 519-332

  • Zoro # G7778832


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
9
Color
Silver
Length (In.)
7
Special Features
Mu-checker probes (cartridge head)
Height (In.)
19.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519-332
Zoro #
G7778832
UPC #
603908135593
Country of Origin
Japan

Dimensions

Width (In.)
9
Length (In.)
7
Height (In.)
19.5

Details

Item
CARTRIDGE HEAD MCH-332
Color
Silver
Special Features
Mu-checker probes (cartridge head)

Description

Cartridge Head,Mch-332

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.