Case
Mfr # 64PMT182
Zoro # G413321874
product price: $57.39
/eaKey Features
Compatible Micrometer Size
0 in to 1 in
Compatible with Manufacturer Model No.
64PKA285, 64PKA286, 64PKA287, 64PKA288
For Use With Gauge Type
Handheld Outside Micrometers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64PMT182
Zoro #
G413321874
UPC #
603908731993
Country of Origin
China
Dimensions
Compatible Micrometer Size
0 in to 1 in
Details
Item
Case
Compatible with Manufacturer Model No.
64PKA285, 64PKA286, 64PKA287, 64PKA288
For Use With Gauge Type
Handheld Outside Micrometers
Description
Case, Material Not Applicable, Compatible Micrometer Size 0 in to 1 in, Compatible with Brand and Series Mitutoyo, Compatible with Manufacturer Model No. 64PKA285, 64PKA286, 64PKA287, 64PKA288, For Use With Gauge Type Handheld Outside Micrometers, Mount Style Not Applicable, Compatible With Grainger Part No. 832F49, 832F50, 832F51, 832F52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.