Zoro Homepage

Case

  • Mfr # 64PMT183

  • Zoro # G113321860


product price: $75.89
/ea
Free Shipping & Returns

Key Features

For Use With Gauge Type
Handheld Outside Micrometers
Compatible Micrometer Size
0 in to 1 in
Compatible with Manufacturer Model No.
64PKA283, 64PKA284
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64PMT183
Zoro #
G113321860
UPC #
603908732006
Country of Origin
China

Dimensions

Compatible Micrometer Size
0 in to 1 in

Details

Item
Case
For Use With Gauge Type
Handheld Outside Micrometers
Compatible with Manufacturer Model No.
64PKA283, 64PKA284

Description

Case, Material Not Applicable, Compatible Micrometer Size 0 in to 1 in, Compatible with Brand and Series Mitutoyo, Compatible with Manufacturer Model No. 64PKA283, 64PKA284, For Use With Gauge Type Handheld Outside Micrometers, Mount Style Not Applicable, Compatible With Grainger Part No. 832F47, 832F48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.