Zoro Homepage

Center Gage

  • Mfr # 950-201

  • Zoro # G0434953


product price: $23.49
/ea

Key Features

Material
Steel
Graduations
14ths, 20ths, 24ths, 32nds
Application
American Standard or US 60 Degrees Threads
Construction
Hardened Steel
For Thread Type
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-201
Zoro #
G0434953
UPC #
-
Country of Origin
United States

Details

Item
Center Gauge
Material
Steel
Graduations
14ths, 20ths, 24ths, 32nds
Application
American Standard or US 60 Degrees Threads
Construction
Hardened Steel
For Thread Type
60 Degrees
Angle
60 Degrees
Product Type
Center Gauge
Inch Graduations
1/32 in, 1/24 in, 1/20 in, 1/14 in

Description

Center Gauge, Accuracy Not Applicable, Material Steel, Angle 60 Degrees , For Thread Type 60 Degrees , Finish Not Applicable, Graduations 14ths, 20ths, 24ths, 32nds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.