Zoro Homepage
This item is Discontinued.
Mitutoyo Center Punch, Automatic 985-112

Center Punch, Automatic (Discontinued)

  • Mfr # 985-112
  • Zoro # G2563714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985-112
Zoro #
G2563714
UPC #
603908207894
Country of Origin
Japan

Dimensions

Diameter
11/16"
Length
5-1/4"

Details

Adjustable
No
Material
Plastic/Steel

Description

Center punches use a conical point for making an indentation on an object or surface, thereby allowing you to drill without slippage. Here is some additional information about Mitutoyo . Material: Plastic/Steel, Length: 5-1/4".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.