Zoro Homepage

Center Support, 02AGD440

  • Mfr # 02AGD440

  • Zoro # G7798703


product price: $1,338.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
4.5
Color
Black
Width (In.)
3
Height (In.)
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02AGD440
Zoro #
G7798703
UPC #
603908264705
Country of Origin
Japan

Dimensions

Length (In.)
4.5
Width (In.)
3
Height (In.)
0.5

Details

Item
Center Support
Color
Black

Description

Center Support,02AGD440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.