Zoro Homepage

Cg-S.7/2922Sb In

  • Mfr # 511-207-20

  • Zoro # G7775840


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
9.5
Width (In.)
5.5
Features
for small holes
Standards
.4 - .74”
Overall Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-207-20
Zoro #
G7775840
UPC #
603908260202
Country of Origin
Japan

Dimensions

Length (In.)
9.5
Width (In.)
5.5
Overall Height
2
Height
2
Overall Width
5.5
Overall Length
9.5

Details

Item
CG-S.7/2922SB IN
Features
for small holes
Standards
.4 - .74”
Weight
1
Color
Black

Description

Cg-S.7/2922Sb In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.