Zoro Homepage

Cgb, 60 x /2046Sb

  • Mfr # 511-767-20

  • Zoro # G7776279


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
18
Features
short-leg type
Width (In.)
6.5
Color
Black
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-767-20
Zoro #
G7776279
UPC #
603908526049
Country of Origin
Japan

Dimensions

Length (In.)
18
Width (In.)
6.5
Height
3
Overall Width
6.5
Overall Length
18
Overall Height
3

Details

Item
CGB-60X/2046SB
Features
short-leg type
Color
Black
Standards
35-60mm
Weight
5.5

Description

Cgb,60 x /2046Sb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.