Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cgm, 16" x /2922Sb

  • Mfr # 511-846-20

  • Zoro # G7776671


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
18
Features
with micrometer head
Width (In.)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-846-20
Zoro #
G7776671
UPC #
603908526209
Country of Origin
Japan

Dimensions

Length (In.)
18
Width (In.)
12

Details

Item
CGM-16"X/2922SB
Features
with micrometer head

Description

Cgm,16 In. x /2922Sb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.