
Clm1-15Qm
Mfr # 227-201-22
Zoro # G7771169
product price:Â $1,240.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001mm
Features
Carbide Tipped Measuring Faces, Constant and Low Measuring Force Mechanism in the Thimble, Adjustable Measuring Force Accommodates Various Types of Work Materials
Includes
(1) Battery (SR44), (1) SPC Data Output, (1) Fitted Plastic Case
Spindle
Non-Rotating
Thimble
Ratchet Friction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
227-201-22
Zoro #
G7771169
UPC #
603908362432
Country of Origin
Japan
Details
Item
Absolute Digimatic Micrometer
Resolution
0.001mm
Range
0 to 15mm
Features
Carbide Tipped Measuring Faces, Constant and Low Measuring Force Mechanism in the Thimble, Adjustable Measuring Force Accommodates Various Types of Work Materials
Includes
(1) Battery (SR44), (1) SPC Data Output, (1) Fitted Plastic Case
Spindle
Non-Rotating
Thimble
Ratchet Friction
Description
Clm1-15Qm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.