Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Combination Blade, 4R, Gray Enamel 180-501B

Combination Blade, 4R, Gray Enamel (Discontinued)

  • Mfr # 180-501B
  • Zoro # G7489517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180-501B
Zoro #
G7489517
UPC #
603908580003
Country of Origin
Brazil

Dimensions

Blade Length (In.)
12
Length (In.)
12

Details

Item
Combination Blade
Number of Pieces
1
Graduation Type
4R
Material
Hardened steel
Blade Material
Steel
Graduations
1/8", 1/16", 1/32", 1/64"
Finish
Gray Enamel

Description

Combination Blade, Number of Pieces 1, Blade Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.