Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180-903B
Zoro #
G7463127
UPC #
603908580102
Country of Origin
Brazil
Dimensions
Blade Length (In.)
12
Length (In.)
12
Details
Item
Combination Square Set
Number of Pieces
3
Head Type
Square, Center
Head Material
Steel
Finish
Gray Enamel
Graduation Type
4R
Material
Hardened steel
Blade Material
Steel
Graduations
1/8", 1/16", 1/32", 1/64"
Description
Combination Square Set, Number of Pieces 3, Blade Material Steel, Head Type Square, Center, Head Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.