Zoro Homepage
This item is Discontinued.
Mitutoyo Combination Square Set, 4 In, 4R, 2 Pc 180-808U

Combination Square Set, 4 In, 4R, 2 Pc (Discontinued)

  • Mfr # 180-808U
  • Zoro # G0529986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180-808U
Zoro #
G0529986
UPC #
603908540397
Country of Origin
Unknown

Dimensions

Blade Length (In.)
4

Details

Item
Combination Square Set
Number of Pieces
2
Head Type
Double Square
Head Material
Cast Iron
Graduation Type
4R
Blade Material
Tempered Steel
Graduations
8ths/16ths/32nds/64ths
Blade Finish
Satin Chrome
Finish
Painted
Features
High Contrast Easy To Read Blade

Description

Combination Square Set, Number of Pieces 2, Blade Finish Satin Chrome, Blade Material Tempered Steel, Head Type Double Square, Head Material Cast Iron, Features High Contrast Easy To Read Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.