Zoro Homepage

CONICAL CARBIDE TIP

  • Mfr # 120057

  • Zoro # G3976364


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Color
Grey
Standards
2mm
Features
optional accessory for digimatic and dial indicators and linear gages
Length
4.5
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120057
Zoro #
G3976364
UPC #
603908026495
Country of Origin
Japan

Dimensions

Length
4.5
Width
3

Details

Item
CONICAL CARBIDE TIP
Color
Grey
Standards
2mm
Features
optional accessory for digimatic and dial indicators and linear gages

Description

Conical Carbide Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.