Zoro Homepage

Connecting Cable, 3M, At100

  • Mfr # 09AAA030A

  • Zoro # G7798679


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
7
Height (In.)
2
Color
Silver
Width (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09AAA030A
Zoro #
G7798679
UPC #
603908016007
Country of Origin
Japan

Dimensions

Length (In.)
7
Height (In.)
2
Width (In.)
6

Details

Item
CONNECTING CABLE 3M, AT100
Color
Silver

Description

Connecting Cable,3M,At100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.