
Connecting Cable/Rs Link
Mfr # 02ADD950
Zoro # G7798642
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
2
Special Features
SPC cable
Color
Silver
Height (In.)
1.5
For Use With
EV Counter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02ADD950
Zoro #
G7798642
UPC #
603908317340
Country of Origin
Japan
Dimensions
Width (In.)
2
Height (In.)
1.5
Length (In.)
5.5
Details
Item
Connecting cable/RS link
Special Features
SPC cable
Color
Silver
For Use With
EV Counter
Description
Connecting Cable/Rs Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.