
Connection Cable Type B for Footswitch
Mfr # 02AZE140B
Zoro # G7798572
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
1
Length (In.)
3
Width (In.)
1.5
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02AZE140B
Zoro #
G7798572
UPC #
603908554790
Country of Origin
Japan
Dimensions
Height (In.)
1
Length (In.)
3
Width (In.)
1.5
Details
Item
Connection cable for Type B for footswitch
Color
Black
Description
Connection Cable Type B for Footswitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.