Zoro Homepage

Connection Unit, 1.070" D, 0.500" H

  • Mfr # 02AZF310

  • Zoro # G7612834


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Type
Wireless Data Transmittal, Waterproof
For Use With
IP67 Calipers, IP65 Calipers
Communication Range
20 m
Transmission Protocol
Zigbee
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02AZF310
Zoro #
G7612834
UPC #
603908634737
Country of Origin
Japan

Details

Item
U-Wave Transmitter
Type
Wireless Data Transmittal, Waterproof
For Use With
IP67 Calipers, IP65 Calipers
Communication Range
20 m
Transmission Protocol
Zigbee
Number of Pieces
1
Brand and Series
Mitutoyo U-Wave
Product Type
U-Wave Transmitter

Description

U-Wave Transmitter, Brand and Series Mitutoyo U-Wave, Communication Range 20 m, For Use With IP67 Calipers, IP65 Calipers, Transmission Protocol Zigbee, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.