Zoro Homepage

Contact Point 1 In.

  • Mfr # 101187

  • Zoro # G2728385


product price: $23.39
/ea

Key Features

Impact Rated
No
Overall Length
1 in
Fits Brand
Mitutoyo
For Use With Mfr. Model Number
Dial Indicators
For Use With
Digimatic and Dial Indicators and Linear Gages
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101187
Zoro #
G2728385
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1 in
Contact Point Tip Length
1 in
Contact Point Tip Diameter
0.2 in
Stem Dia.
0.5 in
Contact Point Thread Size
#4-48
Stem Thread Size
#4-48 UNF
Stem Diameter
0.5 in

Details

Item
Shell Point
Impact Rated
No
Fits Brand
Mitutoyo
For Use With Mfr. Model Number
Dial Indicators
For Use With
Digimatic and Dial Indicators and Linear Gages
Case Type
Case
Contact Point Material
Carbide
Contact Point Shape
Curved
Compatible with Manufacturer Model No.
Digimatic and Dial Indicators and Linear Gages
Number of Pieces
1
Includes Case
Yes
Product Type
Shell Point

Description

Shell Point, Case Type Case, Compatible with Manufacturer Model No. Digimatic and Dial Indicators and Linear Gages, Contact Point Material Carbide, Contact Point Shape Curved, Contact Point Thread Size #4-48, For Use With Digimatic and Dial Indicators and Linear Gages, Includes Case Yes, Number of Pieces 1, Overall Length 1 in, Stem Dia. 0.5 in, Stem Thread Size #4-48 UNF, Contact Point Tip Diameter 0.2 in, Contact Point Tip Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.