Zoro Homepage

Contact Point, 10mm dia. Ball

  • Mfr # 12AAB552

  • Zoro # G7798633


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
8mm
Height (In.)
4mm
Length (In.)
76mm
Special Features
optionla probe/calibration block
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAB552
Zoro #
G7798633
UPC #
603908496359
Country of Origin
Japan

Dimensions

Width (In.)
8mm
Height (In.)
4mm
Length (In.)
76mm

Details

Item
CONTACT POINT, 10MM DIA. BALL
Special Features
optionla probe/calibration block
Color
Silver

Description

Contact Point,10mm dia. Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.