Contact Point 1/2 In.
Mfr # 101185
Zoro # G2728245
product price: $16.39
/eaKey Features
Impact Rated
No
Overall Length
0.5 in
Fits Brand
Mitutoyo
For Use With Mfr. Model Number
Dial Indicators
Includes Case
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101185
Zoro #
G2728245
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
0.5 in
Stem Thread Size
#4-48 UNF
Stem Dia.
0.5 in
Contact Point Thread Size
#4-48
Contact Point Tip Diameter
0.2 in
Contact Point Tip Length
0.5 in
Stem Diameter
0.5 in
Details
Item
Shell Point
Impact Rated
No
Fits Brand
Mitutoyo
For Use With Mfr. Model Number
Dial Indicators
Includes Case
Yes
Compatible with Manufacturer Model No.
Digimatic and Dial Indicators and Linear Gages
Contact Point Shape
Curved
Case Type
Case
For Use With
Digimatic and Dial Indicators and Linear Gages
Number of Pieces
1
Contact Point Material
Steel
Product Type
Shell Point
Description
Shell Point, Case Type Case, Compatible with Manufacturer Model No. Digimatic and Dial Indicators and Linear Gages, Contact Point Material Steel, Contact Point Shape Curved, Contact Point Thread Size #4-48, For Use With Digimatic and Dial Indicators and Linear Gages, Includes Case Yes, Number of Pieces 1, Overall Length 0.5 in, Stem Dia. 0.5 in, Stem Thread Size #4-48 UNF, Contact Point Tip Diameter 0.2 in, Contact Point Tip Length 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.