
Contact Point, Phi Ball, Coaxial, 10
Mfr # 12AAF668
Zoro # G7799570
product price: $397.99
/ea
Free Shipping & Returns
Key Features
For Use With
Linear Height Gage
Length (In.)
82mm
Height (In.)
10mm
Width (In.)
8mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12AAF668
Zoro #
G7799570
UPC #
603908460411
Country of Origin
Japan
Dimensions
Length (In.)
82mm
Height (In.)
10mm
Width (In.)
8mm
Details
Item
10 PHI BALL CONTACT POINT(COAXIAL)
For Use With
Linear Height Gage
Color
Black
Special Features
optionla probe/calibration block
Description
Contact Point,Phi Ball,Coaxial,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.