Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Converter Cable, Rs-232C To Spc

  • Mfr # 64PMT114

  • Zoro # G7798618


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length (In.)
4
Height (In.)
1.5
Width (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64PMT114
Zoro #
G7798618
UPC #
603908367338
Country of Origin
United States

Dimensions

Length (In.)
4
Height (In.)
1.5
Width (In.)
2

Details

Item
CONVERTER CABLE, RS-232C TO SPC, 9 PIN MALE
Color
Silver

Description

Converter Cable,Rs-232C To Spc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.