Zoro Homepage

Counter Tray for Ph-A14/ Ph-3515F

  • Mfr # 64AAB149

  • Zoro # G7798782


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
8.5
Color
Black
Length (In.)
7.5
Special Features
accessory
Width (In.)
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64AAB149
Zoro #
G7798782
UPC #
603908523543
Country of Origin
United States

Dimensions

Height (In.)
8.5
Length (In.)
7.5
Width (In.)
20

Details

Item
COUNTER TRAY FOR PH-A14/ PH-3515F
Color
Black
Special Features
accessory

Description

Counter Tray for Ph-A14/ Ph-3515F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.