
Cte 5-Ka-Be3/Yjc
Mfr # 613205-51B
Zoro # G7791222
product price: $4,356.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5
Width
2
Length
5
Height
2
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613205-51B
Zoro #
G7791222
UPC #
603908529705
Country of Origin
Japan
Dimensions
Overall Length
5
Width
2
Length
5
Height
2
Overall Width
2
Overall Height
2
Details
Item
CTE 5-KA-BE3/YJC
Color
Black
Standards
5" Length
Features
gage blocks with thermal expansion coefficient data
Description
Cte 5-Ka-Be3/Yjc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.