Zoro Homepage

D6"TX-1J w/Calibration

  • Mfr # 505-742-51JCAL

  • Zoro # G416049188


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Jaw Depth
40 mm
Accuracy
0.001 in
Range per Revolution
0.1 in
Long Form Calibration Certificate
Yes
Caliper Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505-742-51JCAL
Zoro #
G416049188
UPC #
603908710561
Country of Origin
Japan

Dimensions

Jaw Depth
40 mm
Dimension Type
Inch
Dial Diameter
39 1/2 mm

Details

Accuracy
0.001 in
Range per Revolution
0.1 in
Item
Calibrated Caliper
Long Form Calibration Certificate
Yes
Caliper Material
Stainless Steel
Scale Millimeter Graduations
1 mm
Dial Color
Blue
Inches Measured - Maximum
6 in
Measurement Type
Depth, Inside, Outside, Step
Jaw Material
Carbon Fiber
Inches Measured - Minimum
0 in
Dial Graduations
0.001 in
Included Certification
Certificate of Calibration, Certificate of Inspection
Jaw Actuation Type
Thumb Wheel
Scale Inch Graduations
0.1 in
Jaw Shape
Standard

Description

Calibrated Caliper, Accuracy 0.001 in, Long Form Calibration Certificate Yes, Caliper Material Stainless Steel, Dial Color Blue, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 40 mm, Jaw Material Carbon Fiber, Included Certification Certificate of Calibration, Certificate of Inspection, Jaw Shape Standard, Range per Revolution 0.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.