Zoro Homepage

D6"TX-2J w/Calibration

  • Mfr # 505-742-52JCAL

  • Zoro # G516049200


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Range per Revolution
0.1 in
Jaw Depth
40 mm
Long Form Calibration Certificate
Yes
Caliper Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505-742-52JCAL
Zoro #
G516049200
UPC #
603908724483
Country of Origin
Japan

Dimensions

Dimension Type
Inch
Jaw Depth
40 mm
Dial Diameter
39 1/2 mm

Details

Range per Revolution
0.1 in
Item
Calibrated Caliper
Long Form Calibration Certificate
Yes
Caliper Material
Stainless Steel
Accuracy
0.001 in
Inches Measured - Minimum
0 in
Jaw Material
Carbon Fiber
Jaw Actuation Type
Thumb Wheel
Measurement Type
Depth, Inside, Outside, Step
Scale Inch Graduations
0.1 in
Jaw Shape
Standard
Dial Graduations
0.001 in
Scale Millimeter Graduations
1 mm
Inches Measured - Maximum
6 in
Included Certification
Certificate of Calibration, Certificate of Inspection
Dial Color
Purple

Description

Calibrated Caliper, Accuracy 0.001 in, Long Form Calibration Certificate Yes, Caliper Material Stainless Steel, Dial Color Purple, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 40 mm, Jaw Material Carbon Fiber, Included Certification Certificate of Calibration, Certificate of Inspection, Jaw Shape Standard, Range per Revolution 0.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.