
D6"TX-3J w/Calibration
Mfr # 505-742-53JCAL
Zoro # G016049113
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.001 in
Caliper Material
Stainless Steel
Long Form Calibration Certificate
Yes
Jaw Depth
40 mm
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505-742-53JCAL
Zoro #
G016049113
UPC #
603908716952
Country of Origin
Japan
Dimensions
Jaw Depth
40 mm
Dimension Type
Inch
Dial Diameter
39 1/2 mm
Details
Accuracy
0.001 in
Caliper Material
Stainless Steel
Long Form Calibration Certificate
Yes
Item
Calibrated Caliper
Range per Revolution
0.1 in
Inches Measured - Maximum
6 in
Dial Color
Green
Jaw Material
Carbon Fiber
Scale Inch Graduations
0.1 in
Included Certification
Certificate of Calibration, Certificate of Inspection
Dial Graduations
0.001 in
Inches Measured - Minimum
0 in
Scale Millimeter Graduations
1 mm
Jaw Shape
Standard
Jaw Actuation Type
Roller
Measurement Type
Depth, Inside, Outside, Step
Description
Calibrated Caliper, Accuracy 0.001 in, Long Form Calibration Certificate Yes, Caliper Material Stainless Steel, Dial Color Green, Dimension Type Inch, Jaw Actuation Type Roller, Jaw Depth 40 mm, Jaw Material Carbon Fiber, Included Certification Certificate of Calibration, Certificate of Inspection, Jaw Shape Standard, Range per Revolution 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.