Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D6"TX-4J w/Calibration

  • Mfr # 505-742-54JCAL

  • Zoro # G716049147


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Jaw Depth
40 mm
Caliper Material
Stainless Steel
Long Form Calibration Certificate
Yes
Range per Revolution
0.1 in
Accuracy
0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505-742-54JCAL
Zoro #
G716049147
UPC #
603908720423
Country of Origin
Japan

Dimensions

Jaw Depth
40 mm
Dimension Type
Inch
Dial Diameter
39 1/2 mm

Details

Caliper Material
Stainless Steel
Long Form Calibration Certificate
Yes
Range per Revolution
0.1 in
Accuracy
0.001 in
Item
Calibrated Caliper
Scale Millimeter Graduations
1 mm
Jaw Shape
Standard
Jaw Material
Carbon Fiber
Included Certification
Certificate of Calibration, Certificate of Inspection
Inches Measured - Minimum
0 in
Scale Inch Graduations
0.1 in
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Maximum
6 in
Dial Graduations
0.001 in
Jaw Actuation Type
Thumb Wheel
Dial Color
Red

Description

Calibrated Caliper, Accuracy 0.001 in, Long Form Calibration Certificate Yes, Caliper Material Stainless Steel, Dial Color Red, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 40 mm, Jaw Material Carbon Fiber, Included Certification Certificate of Calibration, Certificate of Inspection, Jaw Shape Standard, Range per Revolution 0.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.