
D6"TX-5J w/Calibration
Mfr # 505-742-55JCAL
Zoro # G316049134
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.001 in
Long Form Calibration Certificate
Yes
Range per Revolution
0.1 in
Dimension Type
Inch
Caliper Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505-742-55JCAL
Zoro #
G316049134
UPC #
603908716426
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Jaw Depth
40 mm
Dial Diameter
39 1/2 mm
Details
Accuracy
0.001 in
Item
Calibrated Caliper
Long Form Calibration Certificate
Yes
Range per Revolution
0.1 in
Caliper Material
Stainless Steel
Dial Color
Orange
Jaw Shape
Standard
Included Certification
Certificate of Calibration, Certificate of Inspection
Scale Inch Graduations
0.1 in
Inches Measured - Maximum
6 in
Scale Millimeter Graduations
1 mm
Inches Measured - Minimum
0 in
Jaw Material
Carbon Fiber
Measurement Type
Depth, Inside, Outside, Step
Jaw Actuation Type
Thumb Wheel
Dial Graduations
0.001 in
Description
Calibrated Caliper, Accuracy 0.001 in, Long Form Calibration Certificate Yes, Caliper Material Stainless Steel, Dial Color Orange, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 40 mm, Jaw Material Carbon Fiber, Included Certification Certificate of Calibration, Certificate of Inspection, Jaw Shape Standard, Range per Revolution 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.