Zoro Homepage

D6"TX-6J w/Calibration

  • Mfr # 505-742-56JCAL

  • Zoro # G716049123


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.001 in
Dimension Type
Inch
Caliper Material
Stainless Steel
Long Form Calibration Certificate
Yes
Range per Revolution
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505-742-56JCAL
Zoro #
G716049123
UPC #
603908717256
Country of Origin
Japan

Dimensions

Dimension Type
Inch
Jaw Depth
40 mm
Dial Diameter
39 1/2 mm

Details

Accuracy
0.001 in
Item
Calibrated Caliper
Caliper Material
Stainless Steel
Long Form Calibration Certificate
Yes
Range per Revolution
0.1 in
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Maximum
6 in
Scale Millimeter Graduations
1 mm
Jaw Shape
Standard
Inches Measured - Minimum
0 in
Included Certification
Certificate of Calibration, Certificate of Inspection
Jaw Material
Carbon Fiber
Dial Color
Black
Scale Inch Graduations
0.1 in
Dial Graduations
0.001 in
Jaw Actuation Type
Thumb Wheel

Description

Calibrated Caliper, Accuracy 0.001 in, Long Form Calibration Certificate Yes, Caliper Material Stainless Steel, Dial Color Black, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 40 mm, Jaw Material Carbon Fiber, Included Certification Certificate of Calibration, Certificate of Inspection, Jaw Shape Standard, Range per Revolution 0.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.