Zoro Homepage

D6"X w/Calibration

  • Mfr # 505-740JCAL

  • Zoro # G816049221


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 0.001 in
Dimension Type
Inch
Range per Revolution
0.2 in
Long Form Calibration Certificate
Yes
Jaw Depth
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505-740JCAL
Zoro #
G816049221
UPC #
603908716716
Country of Origin
Japan

Dimensions

Dimension Type
Inch
Jaw Depth
50 mm
Dial Diameter
39 1/2 mm

Details

Accuracy
+/- 0.001 in
Range per Revolution
0.2 in
Item
Calibrated Caliper
Long Form Calibration Certificate
Yes
Caliper Material
Stainless Steel
Dial Color
White
Inches Measured - Minimum
0 in
Scale Millimeter Graduations
1 mm
Jaw Actuation Type
Slide
Scale Inch Graduations
0.1 in
Inches Measured - Maximum
6 in
Dial Graduations
0.001 in
Measurement Type
Depth, Inside, Outside, Step
Included Certification
Certificate of Calibration, Certificate of Inspection
Jaw Material
Carbon Fiber
Jaw Shape
Standard

Description

Calibrated Caliper, Accuracy +/- 0.001 in, Long Form Calibration Certificate Yes, Caliper Material Stainless Steel, Dial Color White, Dimension Type Inch, Jaw Actuation Type Slide, Jaw Depth 50 mm, Jaw Material Carbon Fiber, Included Certification Certificate of Calibration, Certificate of Inspection, Jaw Shape Standard, Range per Revolution 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.