Shop MITUTOYO
See all product information
Create Account
Data Hardware, 10-Pin Connection, USB
- Mfr # 06AFM380D
- Zoro # G722760685
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Cable Length
2 m
Supports Keyboard Output
Yes
Requires Additional Software
No
Instrument Connection Type
10-Pin
Output End Connection Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06AFM380D
- Zoro #
- G722760685
- UPC #
- 4946368727622
- Country of Origin
- Japan
Dimensions
- Cable Length
- 2 m
Details
- Item
- Data Hardware
- Supports Keyboard Output
- Yes
- Requires Additional Software
- No
- Instrument Connection Type
- 10-Pin
- Output End Connection Type
- USB
- For Instrument manufacturer Model Number
- EB, EC-101D, EF/EH, HM-210/220, HR-530, HR-600, HV-110/120, ID-F, ID-H, LSM-9506, QMH-AX/BX, SJ-210/310/410, SJ-500/SV-2100, VL-B/S-B
- For Use With
- Calipers, Height Gages, Indicators, Micrometers
- Compatible Output Devices
- Computer with USB Port
- Product Type
- USB Direct Cable
- Compatible Product Type
- Calipers, Height Gages, Indicators, Micrometers
Description
Data Hardware, Cable Length 2 m, For Instrument manufacturer Model Number EB, EC-101D, EF/EH, HM-210/220, HR-530, HR-600, HV-110/120, ID-F, ID-H, LSM-9506, QMH-AX/BX, SJ-210/310/410, SJ-500/SV-2100, VL-B/S-B, For Use With Calipers, Height Gages, Indicators, Micrometers, Instrument Connection Type 10-Pin, Output End Connection Type USB, Compatible Software Package Not Applicable, Requires Additional Software No, Supports Keyboard Output Yes, Compatible Output Devices Computer with USB Port
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.