Data Hardware, Bluetooth, Up to 7 Channels
- Mfr # 264-624-IP-S
- Zoro # G522760366
product price:Â
$
345.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Communication Range
16 m
Brand and Series
Mitutoyo U-Wave Bluetooth
Transmission Protocol
Bluetooth
Number of Channels
Up to 7
Power Source - TS Only
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-624-IP-S
- Zoro #
- G522760366
- UPC #
- 603908753810
- Country of Origin
- Japan
- Item
- Data Hardware
- Communication Range
- 16 m
- Brand and Series
- Mitutoyo U-Wave Bluetooth
- Transmission Protocol
- Bluetooth
- Number of Channels
- Up to 7
- Power Source - TS Only
- Battery
- IP Rating
- IP67
- Power Source
- Battery
- Power Source - old
- Battery
Description
Data Hardware, Brand and Series Mitutoyo U-Wave Bluetooth, Communication Range 16 m, Number of Channels Up to 7, Output End Connection Type Not Applicable, Transmission Protocol Bluetooth, Instrument Connection Type Not Applicable, Power Source Battery, IP Rating IP67
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.