Data Hardware, Wireless, 15 Channels
- Mfr # 02AZD730G-D
- Zoro # G322760832
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Required Power Source
CR2032
Brand and Series
Mitutoyo U-Wave-T
Includes
CR2032 Battery, Screwdriver
Transmission Protocol
Wireless
Communication Range
20 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02AZD730G-D
- Zoro #
- G322760832
- UPC #
- 603908631736
- Country of Origin
- Japan
- Required Power Source
- CR2032
- Brand and Series
- Mitutoyo U-Wave-T
- Includes
- CR2032 Battery, Screwdriver
- Transmission Protocol
- Wireless
- Communication Range
- 20 m
- Product Type
- Wireless Transmitter
- Item
- Data Hardware
- IP Rating
- IP67
- Number of Channels
- 15
- Power Source - TS Only
- Battery
- Power Source
- Battery
- Power Source - old
- Battery
Description
Data Hardware, Brand and Series Mitutoyo U-Wave-T, Communication Range 20 m, Number of Channels 15, Output End Connection Type Not Applicable, Transmission Protocol Wireless, Includes CR2032 Battery, Screwdriver, Instrument Connection Type Not Applicable, Required Power Source CR2032, Power Source Battery, Includes Battery Yes, IP Rating IP67
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.