Zoro Homepage

Deep Groove Stylus, 30mm, 2X

  • Mfr # 12AAE910

  • Zoro # G7798627


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
4
Height (In.)
2
Length (In.)
7
Special Features
optional styli
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAE910
Zoro #
G7798627
UPC #
603908474159
Country of Origin
Japan

Dimensions

Width (In.)
4
Height (In.)
2
Length (In.)
7
Overall Height
2
Overall Length
7
Overall Width
4

Details

Item
2X DEEP GROOVE STYLUS (30MM)
Special Features
optional styli
Color
Silver
Weight
0.5

Description

Deep Groove Stylus,30mm,2X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.