Zoro Homepage

Deep Groove Stylus, 30/Tip Angle 6

  • Mfr # 12AAC737

  • Zoro # G7798660


product price: $1,044.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length (In.)
7
Width (In.)
4
Special Features
optional styli
Height (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAC737
Zoro #
G7798660
UPC #
603908354192
Country of Origin
Japan

Dimensions

Length (In.)
7
Width (In.)
4
Height (In.)
2
Overall Width
4
Overall Length
7
Overall Height
2

Details

Item
DEEP GROOVE STYLUS (30)/TIP ANGLE 6
Color
Silver
Special Features
optional styli
Weight
0.5

Description

Deep Groove Stylus,30/Tip Angle 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.