Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Stylus, 40mm, 2X

  • Mfr # 12AAE911

  • Zoro # G7798791


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
0.5
Width (In.)
2
Color
Silver
Special Features
optional styli
Length (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12AAE911
Zoro #
G7798791
UPC #
603908474166
Country of Origin
Japan

Dimensions

Height (In.)
0.5
Width (In.)
2
Length (In.)
3
Overall Length
3
Overall Height
0.5
Overall Width
2

Details

Item
2X DEEP GROOVE STYLUS (40MM)
Color
Silver
Special Features
optional styli
Weight
0.05
Product Type
Deep Groove Stylus,40mm,2X

Description

Deep Groove Stylus,40mm,2X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.