Zoro Homepage

Deep Groove20 Stylus for Sj-400

  • Mfr # 12AAB420

  • Zoro # G7798721


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
2
Special Features
optional styli
Color
Silver
Height (In.)
0.5
Length (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAB420
Zoro #
G7798721
UPC #
603908317470
Country of Origin
Japan

Dimensions

Width (In.)
2
Height (In.)
0.5
Length (In.)
3
Overall Length
3
Overall Height
0.5
Overall Width
2

Details

Item
DEEP GROOVE(20) STYLUS FOR SJ-400,
Special Features
optional styli
Color
Silver
Weight
0.05

Description

Deep Groove20 Stylus for Sj-400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.