Zoro Homepage

Deep Groove30 Stylus for Sj-400

  • Mfr # 12AAB419

  • Zoro # G7798852


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
0.5
Length (In.)
3
Width (In.)
2
Color
Silver
Special Features
optional styli
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAB419
Zoro #
G7798852
UPC #
603908317357
Country of Origin
Japan

Dimensions

Height (In.)
0.5
Length (In.)
3
Width (In.)
2
Overall Width
2
Overall Height
0.5
Overall Length
3

Details

Item
DEEP GROOVE(30) STYLUS FOR SJ-400,
Color
Silver
Special Features
optional styli
Weight
0.05

Description

Deep Groove30 Stylus for Sj-400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.