Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Depth Gage, 0 to 6 In

  • Mfr # 527-311-50

  • Zoro # G1457285


product price: $277.99
/ea
Free Shipping & Returns

Key Features

SPC Output
No
Base Style
Full
Range
0 in to 6 in
Resolution
0.001 in /0.05mm
Base Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527-311-50
Zoro #
G1457285
UPC #
603908257875
Country of Origin
Japan

Dimensions

Base Length
100 mm
Depth Gauge Type
Blade-Style Depth Gauge
Dimension Type
Inch
Blade Width
260 mm

Details

Item
Dial Depth Gauge
SPC Output
No
Base Style
Full
Range
0 in to 6 in
Resolution
0.001 in /0.05mm
Number of Measuring Rods
1
Long Form Calibration Certificate
No
Rotating Spindle (Yes/No)
No
Anvil
Flat
Spindle
Flat
Number of Gauges
1
Includes
Fitted case
Spindle Material
Hardened Steel
Anvil Material
Hardened Steel
Features
Satin Chrome Finish
Graduations
0.001 in
Minimum Measurement - Inch
0 in
Case Included
Yes
Blade Material
Stainless Steel
Actuation Style
With Fine Adjustment
Blade Tip Shape
Flat
Included Certification
No
Dial Position
Side
Contact Point Material
Stainless Steel
Dial Color
White
Operation Type
Mechanical
Maximum Measurement - Inch
6 in
Accuracy
+/-0.001 in
Contact Point Shape
Curved
Inches Measured - Minimum
0 in
Inches Measured - Maximum
6 in
Range per Revolution
0.001 in

Description

This Mitutoyo 527-311-50 Depth Gage is a high quality tool you will want to have on hand. It allows you to measure the depth of holes and recesses with precision. The 0 to 6 in range of this dial depth gauge can be adjusted by simply turning the fine adjustment knob. It has a satin chrome finish that makes it durable and attractive, and keeps it from corroding or rusting. The base length is 100 mm and the base style is full, which means you get an accurate reading even if your workpiece does not fit completely inside the jaws of the device. This Mitutoyo Dial Depth Gauge offers exceptional performance at an affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.