Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Depth Gage, Digimatic, 0-150mm, Spc

  • Mfr # 571-201-30

  • Zoro # G7782588


product price: $450.81
/ea
Free Shipping & Returns

Key Features

Overall Length
5.5
Width
13
Overall Width
13
Length
5.5
Standards
0-150mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571-201-30
Zoro #
G7782588
UPC #
603908594970
Country of Origin
Japan

Dimensions

Overall Length
5.5
Width
13
Overall Width
13
Length
5.5
Height
2
Overall Height
2

Details

Item
DIGIMATIC DEPTH GAGE, 0-150MM, SPC
Standards
0-150mm
Weight
1.5
Features
With SPC data output
Color
Black/yellow

Description

Depth Gage,Digimatic,0-150mm,Spc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.