Zoro Homepage

Depth Gage, Digimatic, 0-30"

  • Mfr # 571-216-10

  • Zoro # G7782682


product price: $1,256.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12.4
Width
12.4
Height
3
Color
Black/Silver
Standards
0-750mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571-216-10
Zoro #
G7782682
UPC #
603908507710
Country of Origin
Japan

Dimensions

Overall Width
12.4
Width
12.4
Height
3
Length
50
Overall Length
50
Overall Height
3

Details

Item
Digimatic Depth Gage 0-30"
Color
Black/Silver
Standards
0-750mm
Weight
12.5
Features
With SPC data output

Description

Depth Gage,Digimatic,0-30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.