Zoro Homepage

Depth Gage, Digimatic, 1000mm

  • Mfr # 571-207-10

  • Zoro # G7782612


product price: $1,335.99
/ea
Free Shipping & Returns

Key Features

Length
5.5
Standards
0-1000mm
Weight
1.5
Overall Length
5.5
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571-207-10
Zoro #
G7782612
UPC #
603908525035
Country of Origin
Japan

Dimensions

Length
5.5
Overall Length
5.5
Height
2
Overall Width
13
Overall Height
2
Width
13

Details

Item
Digimatic Depth Gage 1000mm
Standards
0-1000mm
Weight
1.5
Color
Black/Silver
Features
With SPC data output

Description

Depth Gage,Digimatic,1000mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.