Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Depth Gage, Digimatic, 450mm

  • Mfr # 571-204-10

  • Zoro # G7782621


product price: $1,053.99
/ea
Free Shipping & Returns

Key Features

Width
13
Height
2
Overall Length
5.5
Overall Height
2
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571-204-10
Zoro #
G7782621
UPC #
603908365785
Country of Origin
Japan

Dimensions

Width
13
Height
2
Overall Length
5.5
Overall Height
2
Length
5.5
Overall Width
13

Details

Item
Digimatic Depth Gage 450mm
Standards
0-450mm
Weight
1.5
Color
Black/Silver
Features
With SPC data output

Description

Depth Gage,Digimatic,450mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.