This item is Discontinued.

Mitutoyo Depth Gage, Digimatic 547-252A

Depth Gage, Digimatic (Discontinued)

  • Mfr # 547-252A
  • Zoro # G7781833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-252A
Zoro #
G7781833
UPC #
603908365655
Country of Origin
Japan

Dimensions

Width
6
Overall Width
6
Height
2.5
Overall Height
2.5
Overall Length
7
Length
7

Details

Item
Digimatic Depth Gage
Standards
0-200mm
Weight
1.5
Color
Silver

Description

Depth Gage,Digimatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.