Zoro Homepage

Depth Gage, Digimatic, 6 Coolant Proof

  • Mfr # 571-261-20

  • Zoro # G8707892


product price: $648.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes, Water Resistant
Resolution
0.0005 in /0.01mm
Base Length
0 - 450mm
Long Form Calibration Certificate
No
Number of Gauges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571-261-20
Zoro #
G8707892
UPC #
-
Country of Origin
Japan

Dimensions

Base Length
0 - 450mm

Details

SPC Output
Yes, Water Resistant
Range
0 - 6 in / 0 - 150mm
Resolution
0.0005 in /0.01mm
Long Form Calibration Certificate
No
Number of Gauges
1

Description

Absolute Digimatic Depth Gage, SPC Output Yes, Water Resistant, Range 0 - 6 in / 0 - 150mm, Resolution 0.0005 in /0.01mm, Base Length 0 - 450mm, Long Form Calibration Certificate No, Number of Gauges 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.