Zoro Homepage

Depth Gage, Hook Type, 300mm, F Adj

  • Mfr # 527-413

  • Zoro # G7779322


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Height
0.5
Overall Length
17.5
Width
4.5
Color
Silver
Overall Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527-413
Zoro #
G7779322
UPC #
603908322726
Country of Origin
Japan

Dimensions

Height
0.5
Overall Length
17.5
Width
4.5
Overall Height
0.5
Overall Width
4.5
Length
17.5

Details

Item
Depth Gage, Hook Type, 300mm, F ADJ
Color
Silver
Standards
0-300mm
Features
Fine adjustment models available
Weight
1

Description

Depth Gage,Hook Type,300mm,F Adj

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.