Zoro Homepage

Depth Mic, 0-4, Ratchet Stop, NIST, Case

  • Mfr # 129-127CAL

  • Zoro # G5942912


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001 in
Range
0 in to 4 in
Features
Interchangeable Rods with Lapped Measuring End and Provide A Wide Measuring Range, The Rod Length Can be Adjusted in 1" or 25mm Increments
Includes
Fitted Plastic Case
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129-127CAL
Zoro #
G5942912
UPC #
-
Country of Origin
Japan

Dimensions

Rod Dia.
0.157 in
Base Length
2 1/2 in
Dimension Type
Inch
Rod Diameter
4 mm

Details

Item
Mechanical Depth Micrometer
Resolution
0.001 in
Range
0 in to 4 in
Features
Interchangeable Rods with Lapped Measuring End and Provide A Wide Measuring Range, The Rod Length Can be Adjusted in 1" or 25mm Increments
Includes
Fitted Plastic Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Rod
Rotating Spindle (Yes/No)
Yes
SPC Output
No
Spindle Material
Steel
Anvil Material
Steel
Rod Type
Interchangeable
Number of Measuring Rods
4
Number of Gauges
1
Base Style
Full
Long Form Calibration Certificate
Yes
Standards
NIST
Accuracy
+/- 0.00015 in
Case Included
Yes
Case Type
Plastic
Thimble Type
Ratchet
Mechanical Display Type
None
Maximum Measurement - Inch
4 in
Operation Type
Mechanical
Anvil Shape
Flat
Included Certification
Long Form Calibration Certificate Traceable to NIST
Minimum Measurement - Inch
0 in
Spindle Shape
Flat
Rod Tip Shape
Flat
Rotating Spindle
Yes
Inches Measured - Minimum
0 in
Inches Measured - Maximum
4 in

Description

Mechanical Depth Micrometer, Range 0 in to 4 in, Resolution 0.001 in, Accuracy +/- 0.00015 in, Long Form Calibration Certificate Yes, Base Length 2 1/2 in, Base Style Full, Dimension Type Inch, Included Certification Long Form Calibration Certificate Traceable to NIST, Mechanical Display Type None, Number of Measuring Rods 4, Operation Type Mechanical, Resolution - Counter Not Applicable, Rod Diameter 4 mm, Anvil Material Steel, Anvil Shape Flat, Case Included Yes, Case Type Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.