Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Depth Micrometer, 0 to 12, 4" Base, 12 Rods

  • Mfr # 129-150

  • Zoro # G2086183


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm (or) 0.001mm
Features
Interchangeable Rods Provide A Wide Measuring Range
Includes
(1) Fitted Plastic Case, (12) Rods
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129-150
Zoro #
G2086183
UPC #
603908032021
Country of Origin
Japan

Dimensions

Base Length
4 in
Rod Dia.
0.157 in
Dimension Type
Inch
Rod Diameter
4 mm

Details

Item
Depth Micrometer
Resolution
0.00005"/0.001mm (or) 0.001mm
Range
0 to 12"
Features
Interchangeable Rods Provide A Wide Measuring Range
Includes
(1) Fitted Plastic Case, (12) Rods
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Rod
Rotating Spindle (Yes/No)
Yes
SPC Output
No
Spindle Material
Steel
Base Style
Full
Number of Measuring Rods
12
Rod Type
Adjustable
Number of Gauges
1
Anvil Material
Steel
Long Form Calibration Certificate
No
Minimum Measurement - Inch
0 in
Mechanical Display Type
None
Accuracy
+/- 0.00015 in
Case Included
Yes
Operation Type
Mechanical
Thimble Type
Ratchet
Anvil Shape
Flat
Case Type
Plastic
Maximum Measurement - Inch
12 in
Spindle Shape
Flat
Rotating Spindle
Yes
Rod Tip Shape
Flat
Inches Measured - Maximum
12 in
Inches Measured - Minimum
0 in

Description

Mechanical Depth Micrometer, Range 0 in to 12 in, Resolution 0.001 in, Accuracy +/- 0.00015 in, Long Form Calibration Certificate No, Base Length 4 in, Base Style Full, Dimension Type Inch, Mechanical Display Type None, Number of Measuring Rods 12, Operation Type Mechanical, Resolution - Counter Not Applicable, Rod Diameter 4 mm, Anvil Material Steel, Anvil Shape Flat, Case Included Yes, Case Type Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.